
Black flat strike wrench 12 point, 2-1/4"opening size.
Mfr # 2736SWH
Zoro # G9711245
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Overall Length
13-31/64"
Application
Heavy duty
Wrench Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2736SWH
Zoro #
G9711245
UPC #
660731638455
Country of Origin
Mexico
Dimensions
Overall Length
13-31/64"
Details
Item
Striking wrenches
Application
Heavy duty
Wrench Material
Steel
Description
6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut. Greater maneuverability and easy access when tightening nuts or bolts in difficult areas. Wider striking zone. Opening size: 2-1/4”. Total length: 13-31/64”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.