Zoro Homepage

Black flat strike wrench 12 point, 2-15/16"opening size.

  • Mfr # 2747SWH

  • Zoro # G9711315


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16-3/8"
Application
Heavy duty
Wrench Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2747SWH
Zoro #
G9711315
UPC #
660731638509
Country of Origin
Mexico

Dimensions

Overall Length
16-3/8"

Details

Item
Striking wrenches
Application
Heavy duty
Wrench Material
Steel

Description

6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut. Greater maneuverability and easy access when tightening nuts or bolts in difficult areas. Wider striking zone. Opening size: 2-15/16”. Total length: 16-3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.