Zoro Homepage

Black flat strike wrench 12 point, 2-3/4" opening size.

  • Mfr # 2744SW

  • Zoro # G9745152


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16-25/64"
Application
Heavy duty
Wrench Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2744SW
Zoro #
G9745152
UPC #
660731631777
Country of Origin
Mexico

Dimensions

Overall Length
16-25/64"

Details

Item
Wrenches
Application
Heavy duty
Wrench Material
Steel

Description

When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off. In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it’s way. 12 points designed to perfectly
fit the nut on the tool. Opening size: 2-3/4”. Total length: 16-25/64”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.