Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze hammer with wooden handle 3.1 lbs

  • Mfr # 1432

  • Zoro # G0278565


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Head Length
3-3/4"
Application
Industrial duty
Head Color
Bronze
Head Material
Wooden
Face diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432
Zoro #
G0278565
UPC #
660731604009
Country of Origin
Mexico

Dimensions

Head Length
3-3/4"
Face diameter
2"

Details

Item
Hammer
Application
Industrial duty
Head Color
Bronze
Head Material
Wooden

Description

New handle design, with shock absorbent guard included. Made with a malleable bronze alloy that does not fracture or generate splinters. Bronze head that avoids material distortion. Ideal for maintenance work, die cutting and molding. They do not mark, damage or deteriorate the objects. They do not produce sparkles. Exceed ASME B107.400. standard. Handle: wood. Head weigth: 3.1 lbs. Face diameter: 2". Head length: 3-3/4". Handle length: 18".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.