Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination spoon dolly polished finish with black handle

  • Mfr # 1456

  • Zoro # G9687323


product price: $51.99
/ea

Key Features

Includes
Dolly block
Overall Length
3.86
Overall Width
9.21
Caster Material
Steel
Type
Combination spoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1456
Zoro #
G9687323
UPC #
660731902297
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.86
Overall Width
9.21
Overall Depth
1.18

Details

Item
Block
Includes
Dolly block
Caster Material
Steel
Type
Combination spoon

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This combination spoon dolly block is forged in high carbon steel with polished finish and offers a complete solution in workshops, laminating and paint for chassis and body repair. It provides a convenient comfortable grip, even with the hardest blow of a hammer. Weight, balance and different faces offer a wide variety of uses. 42.32 oz weight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.