This item is Discontinued.

Urrea Digital multimeter 750 AC/ 1000DC UD87

Digital multimeter 750 AC/ 1000DC (Discontinued)

  • Mfr # UD87
  • Zoro # G0333743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD87
Zoro #
G0333743
UPC #
660731632323
Country of Origin
Korea, Republic of

Description

True RMS. RS-232C communication. Latest generation. Model UD87 comes with interface cable RS-232C and software. Includes a temperature sensor. Voltage: 750 AC/1000 DC . Resistance: 0 to 50 MΩ. Capacitance: 0.001 uF to 5mf. Frequency: 0.5 Hz to 5 MHz. Current: 0 to 10A AC/DC. Batteries: 9 V. Long: 3.35’’. Width: 1.57’’. High: 7.5’’.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.