Zoro Homepage

Flat bastard file 12"

  • Mfr # UFPB12

  • Zoro # G0334407


product price: $9.35
/ea
Sold in multiples of 6 for $56.10

Key Features

Profile Shape
Flat
Length
9.8412"
Cut Type
Bastard
Includes
1 file
Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFPB12
Zoro #
G0334407
UPC #
660731692075
Country of Origin
India

Dimensions

Length
9.8412"
Thickness
7/32"
Width
1.021-9/64"

Details

Item
Files
Profile Shape
Flat
Cut Type
Bastard
Includes
1 file
Application
Industrial duty
Blade Material
Steel
Handle Color
Silver

Description

Double cut on both sides and single cut on both edges. Recommended for fast trimming. For general use to work in steel, melted, iron, etc. Length: 12”. Width: 1-9/64”. Thickness: 7/32”. File: Bastard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.