Zoro Homepage

Flat smooth file 6"

  • Mfr # UFPM6

  • Zoro # G0334075


product price: $3.95
/ea
Sold in multiples of 12 for $47.40

Key Features

Profile Shape
Flat
Length
1.976"
Cut Type
Smooth
Includes
1 file
Thickness
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFPM6
Zoro #
G0334075
UPC #
660731692099
Country of Origin
India

Dimensions

Length
1.976"
Thickness
9/64"
Width
10.2419/32"

Details

Item
Files
Profile Shape
Flat
Cut Type
Smooth
Includes
1 file
Application
Industrial duty
Blade Material
Steel
Handle Color
Silver

Description

Double cut on both sides and single cut on both edges. Recommended for fast trimming. For general use to work in steel, melted, iron, etc. Recommended for fine finishing. Length: 6”. Width: 19/32”. Thickness: 9/64”. File: Smooth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.