
Flat Strike Wrench, 6 Points, 1-5/8", Black
Mfr # 2726SWH
Zoro # G9743743
product price: $49.29
/eaKey Features
Overall Length
11-21/64"
Application
Heavy duty
Wrench Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2726SWH
Zoro #
G9743743
UPC #
660731638394
Country of Origin
Mexico
Dimensions
Overall Length
11-21/64"
Details
Item
Striking wrenches
Application
Heavy duty
Wrench Material
Steel
Description
6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut. Greater maneuverability and easy access when tightening nuts or bolts in difficult areas. Wider striking zone. Opening size: 1-5/8”. Total length: 11-21/64”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.