Zoro Homepage

Flexible extension 1/4" x 6"

  • Mfr # 4765

  • Zoro # G9790284


product price: $5.15
/ea
Sold in multiples of 6 for $30.90

Key Features

Drive Size
1/4"
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Square
Output Drive Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4765
Zoro #
G9790284
UPC #
660731678093
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Output Drive Size
1/4"

Details

Item
Flexible Extension
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Square

Description

Makes work easy in hard-to-reach areas, specifically when repairing or assembling engines. Drive size: 1/4". Shank length: 3-3/4”. Total length: 6".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.