H-Series Roller Cabinet, 6 Drawer, Black, Steel, 27 in W x 37 in D x 18 in H

  • Mfr # H27M6

  • Zoro # G9839844


product price:  $1,023.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Color
Black
Material
Steel
Includes
Roller gabinet with drawers
Features
27 in, 6-drawer heavy-duty roller cabinet H series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H27M6
Zoro #
G9839844
UPC #
660731692440
Country of Origin
China

Dimensions

Width
27 in
Depth
37 in
Height
18 in

Details

Item
Roller Cabinet
Number of Drawers
6
Color
Black
Material
Steel
Includes
Roller gabinet with drawers
Features
27 in, 6-drawer heavy-duty roller cabinet H series
Series
H-Series

Description

The URREA 27 in, 6-drawer heavy-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features push handles for easy mobility, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 21 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 37" x 18" x 27". With 6 drawers: 1 of 23" x 16" x 2-1/2"; 4 of 23" x 16" x 3-1/2"; and 1 of 23" x 16" x 5-3/4". 55 lb loading capacity by drawer. Color black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.