H-Series Top Chest/Cabinet, 6 Drawer, Black, Steel, 27 in W x 27 in D x 12 in H
- Mfr # H27S6
- Zoro # G9814443
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
6
Color
Black
Material
Steel
Includes
Top chest with drawers
Features
27 in, 6-drawer heavy-duty top chest cabinet H series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H27S6
- Zoro #
- G9814443
- UPC #
- 660731692471
- Country of Origin
- China
- Item
- Top Chest/Cabinet
- Number of Drawers
- 6
- Color
- Black
- Material
- Steel
- Includes
- Top chest with drawers
- Features
- 27 in, 6-drawer heavy-duty top chest cabinet H series
- Series
- H-Series
Dimensions
- Width
- 27 in
- Depth
- 27 in
- Height
- 12 in
Description
The URREA 27 in, 6-drawer heavy-duty top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features top chest locking lid hinges, deep inset handles, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 21 gauge sheet steel for drawers. 27" x 12" x 27". With 6 drawers: 3 of 7-3/4" x 10-3/4" x 1-1/2"; 2 of 22-1/2" x 10-3/4" x 1-1/2"; and 1 of 22-5/8" x 10-3/4" x 2-3/8". 55 lb loading capacity by drawer. Color black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.