Shop WESTWARD

Rolling Tool Cabinet Kit, 18 Drawers, Black

  • Mfr # 361LP7
  • Zoro # G201050313

product price: 
$
5,879.99
/ea
Additional $440.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
18
Material
Steel
Includes
Side Handle, Top Chest
Width
42 in
Depth
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
361LP7
Zoro #
G201050313
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Rolling Cabinet Kit
Number of Drawers
18
Color
Black
Material
Steel
Includes
Side Handle, Top Chest
Drawer Slides
Ball Bearing
Handles
Easy Grip Steel
Tool Box Duty Rating
Industrial Premium
Storage Capacity
25,950 cu in
Locking System
Keyed
Finish
Powder Coated
Drawer Color
Black
Work Surface Material
Stainless Steel
Drawer Gauge
14 ga
Number of Shelves
0
Drawer Capacity
250 lb
Caster Wheel Material
Polyurethane
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
250 lb
Body Finish
Powder Coated
Series
WESTWARD
Finish/Color
Powder Coated Black
Load Rating
250 lb
Caster Type
Rigid, Swivel
Gauge
16 ga, 14 ga
For Use With
49NR85
Body Gauge
16 ga
Body Color
Black
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Body Finish/Color
Powder Coated Black
Drawer Finish
Powder Coated
Drawer Range
6 to 10
Caster Brake Type
Locking

Dimensions

Width
42 in
Depth
26 in
Height
73 in
Overall Height
73 1/2 in
Overall Depth
25 3/4 in
Caster Size
6 in x 2 in
Width Range
40 in to 49 in Wide
Overall Width
42 in
Individual Component Dimensions
Rolling Tool Cabinet 42 in W x 25 3/4 in D x 48 3/4 in H, Top Chest 42 in W x 25 3/4 in D x 24 3/4 in H
Overall Dimensions
42 in W x 25 3/4 in D x 73 1/2 in H

Description

Rolling Cabinet Kit, Heavy Duty, Powder Coated Black, 42 in W x 25 3/4 in D x 73 1/2 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 16 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.