Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half round bastard files 10"

  • Mfr # UFMB10

  • Zoro # G0333165


product price: $9.59
/ea
Sold in multiples of 12 for $115.08

Key Features

Profile Shape
Flat
Length
0.7910"
Cut Type
Bastard
Includes
1 file
Thickness
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFMB10
Zoro #
G0333165
UPC #
660731692181
Country of Origin
India

Dimensions

Length
0.7910"
Thickness
9/32"
Width
9.8461/64"

Details

Item
Files
Profile Shape
Flat
Cut Type
Bastard
Includes
1 file
Application
Heavy duty
Blade Material
Steel
Handle Color
Silver

Description

The URREA UFMB10 Half round bastard files are a versatile tool. They can be used on concave, convex and plane surfaces for fast trimming. The length is 10", width 61/64" and thickness 9/32". Each file is bastard. You will definitely want to equip yourself with the URREA UFMB10 Half round bastard files when it comes to general use on concave, convex and plane surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.