Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half round smooth files 12"

  • Mfr # UFMM12

  • Zoro # G0333506


product price: $13.55
/ea
Sold in multiples of 6 for $81.30

Key Features

Profile Shape
Flat
Length
7.9512"
Cut Type
Smooth
Includes
1 file
Thickness
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFMM12
Zoro #
G0333506
UPC #
660731692228
Country of Origin
India

Dimensions

Length
7.9512"
Thickness
5/16"
Width
0.711-9/64"

Details

Item
Files
Profile Shape
Flat
Cut Type
Smooth
Includes
1 file
Application
Heavy duty
Blade Material
Steel
Handle Color
Silver

Description

For general use on concave, convex and plane surfaces. Rommended for fine finishing. Length: 12”. Width: 1-9/64”. Thickness: 5/16”. File: Smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.