Zoro Homepage

Headlamp, 100Lm Led Cree

  • Mfr # LCU100

  • Zoro # G0333655


product price: $30.99
/ea

Key Features

Body Color
Black
Includes
Flashlight
Lumens
100 lm
Length
4.33
Width
6.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU100
Zoro #
G0333655
UPC #
660731665376
Country of Origin
China

Dimensions

Length
4.33
Width
6.69

Details

Item
Headlamp
Body Color
Black
Includes
Flashlight
Lumens
100 lm
Casing Material
Steel
Candle Power
3 W
Beam distance
197-230 ft

Description

Non-rechargeable LED headlamp. No Leds: 1 CREE. Luminous flux: 100 lm. Power: 3W. Light temperature: 6500 K. Beam distance: 197-230 ft. Adjustable tilt: 90o. Shock resistance: 1m. Bateries: 3 AAA. Duration: 2 hours. Light modes: 3. Ip grade: IP 44.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.