Urrea
Interchangeable face for 1-1/2” dead blow hammer steel
Mfr # SF16S
Zoro # G0313102
Sold in multiples of 2 for $48.78
$48.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness 38 - 46 HRC
- Tip Material Polyurethane
- Color Blue
- Overall Length 1.38
- For Use With Hardness HRC, Heavy duty
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE Blade, 18 mm, 394 in L, Carbon Steel, 2Facet, SnapOff Edge, 8Point (66-0909)
- DEWALT Screwdriver Bit, 1/4" Shank Size, PK5 (DCF6202PH2-5)
- REGAL CUTTING TOOLS M14 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027777AS)
- GEARWRENCH CRESCENT 12" SELF ADJUSTING PIPE WRENCH (CPW12)
- URREA Hammer with interchangeable rubber faces 1-1/2" (1364)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- BIG HORN 6PC Mini Hammer Set with Interchangeable Heads for Many Personal & Job Related Uses (19095)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- Urrea Hammers and Striking Tools