Zoro Homepage

Interchangeable faces hamer 1-7/8"

  • Mfr # 1363

  • Zoro # G0301324


product price: $25.65
/ea

Key Features

Tip Material
Wooden
Color
Brown
For Use With
Industrial duty
Overall Length
4.09
Head length
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1363
Zoro #
G0301324
UPC #
660731674941
Country of Origin
Mexico

Dimensions

Overall Length
4.09
Head length
4-3/4"
Face diameter
1-7/8"

Details

Tip Material
Wooden
Color
Brown
For Use With
Industrial duty
Item
Hammer

Description

Hammer with interchangeable rubber faces. Dark gray face for soft striking (60 shore). Beige face for rugged = (95 shore). Laser engraved handle for better grip. Material head: Rubber. Material handle: wood. Head weigth: 13 oz. Face diameter: 1-7/8". Head length: 4-3/4". Handle length: 16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.