Ph #1 1/4X2-3/4" Heavy-duty 1/4” hex power drive Phillips® bits
- Mfr # 12016X
- Zoro # G9821960
product price:
$
7.16
/ea
Sold in multiples of 3 for
$21.48
Key Features
Bit Style
Phillips
Hex Shank Size
1/4"
Overall Bit Length
2.68
Width
0.2
Includes
Hex power drive phillips, 5 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12016X
- Zoro #
- G9821960
- UPC #
- 660731669787
- Country of Origin
- United States
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 2.68
- Width
- 0.2
- Diameter
- 3/16"
- Tip size
- PH 1
Details
- Bit Style
- Phillips
- Includes
- Hex power drive phillips, 5 pieces
- Fastening Tool Item
- Power drive
- Fastening Tool Material
- Steel
- Handle Color
- Silver
- Application - Tools
- Heavy duty
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Phillips® bits. Tip size: PH 1. Tip Diameter: 3/16”. Total length: 2-3/4”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.