Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Stapler 3/8 in 22Ga

  • Mfr # EN916

  • Zoro # G0334084


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Pneumatics staplers
Color
White
For Use With
Super duty
Width
9.06
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN916
Zoro #
G0334084
UPC #
660731651393
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.06
Length
11.81

Details

Item
Pneumatics staplers
Includes
Pneumatics staplers
Color
White
For Use With
Super duty
Material
Metal
Gauge
22 GA
Staple capacity
185
Crown
3/8"
Pressure Range
70-100 psi
Max. Pressure
120 psi

Description

One hand quick operation. Die-cast magnesium light weight housing. Air pressure: 70-100 psi. Max pressure: 120 psi. Crown: 3/8”. Length staples: 5/32” and 5/8”. Caliber: 22 GA. Staple capacity: 185. Includes: 2 hex keys and lubricant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.