Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished ball pein head hammer 32 oz

  • Mfr # 1332P

  • Zoro # G0300387


product price: $28.95
/ea

Key Features

Application
Industrial duty
Overall Width
4.96
Overall Length
15.35
Handle Color
Black
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332P
Zoro #
G0300387
UPC #
660731603781
Country of Origin
Mexico

Dimensions

Overall Width
4.96
Overall Length
15.35
Face diameter
1-5/8"
Head length
5-1/8"

Details

Item
Hammer
Application
Industrial duty
Handle Color
Black
Head Material
Steel

Description

The URREA 1332P Polished ball pein head hammer is the perfect tool for any job. The forged and tempered steel alloy head can withstand even the most intense of jobs. The hickory wood handles are very hard, stiff, and shock resistant. The handle material is hickory. The face diameter measures 1 5/8", while the handle has a length of 16". If you're looking for a versatile tool that will get you through any task, then look no further than the URREA 1332P Polished ball pein head hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.