Zoro Homepage

Polyester slings, 16.40 ft L, Red

  • Mfr # EP225

  • Zoro # G9749824


product price: $53.29
/ea

Key Features

Sling Material
Polyester
Vertical Hitch Capacity
6400.42
Choker Hitch Capacity
5119.89
Color
Red
Includes
Flat polyester slings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP225
Zoro #
G9749824
UPC #
660731907803
Country of Origin
Mexico

Dimensions

Sling Length
16.40 ft
For Sling Width
2 in

Details

Item
Polyester slings
Sling Material
Polyester
Vertical Hitch Capacity
6400.42
Choker Hitch Capacity
5119.89
Color
Red
Includes
Flat polyester slings

Description

2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 2". Length: 16.40 ft. LBS vertical: 6400.42 lb. LBS choker: 5119.89 lb. LBS Basket "U": 12800.83 lb. LBS Basket 60°: 11083.92 lb. LBS Basket 45°: 9049.62 lb. LBS Basket 30°: 6400.42 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.