Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/8in Deep Impact Socket
- Mfr # 669584
- Zoro # G823581059
original price:Â $165.82 , new price: $149.24 , 10 percent off
new price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669584
- Zoro #
- G823581059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 5/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669584 Impact Socket This 3/4in drive deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The 2 5/8in size helps cover larger fasteners, while the 105mm (4.13in) overall length provides added reach without sacrificing drive engagement. Manufactured from Chromium Molybdenum alloy steel, the socket is designed for demanding shop use. A matte black oxide finish and oil-quenched heat treatment support long-term wear resistance, with stamped size markings to keep identification quick and consistent. Key Benefits 3/4in drive deep impact socket designed for high-torque applications. 2 5/8in socket size with 105mm (4.13in) overall length for reach. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps resist corrosion and jobsite wear. Oil-quenched heat treatment supports a tough exterior and strong core. Stamped size markings provide fast, permanent identification in tool storage. Meets or exceeds ANSI standards for consistent professional tool performance. Designed for professional technicians, this impact socket balances heavy-duty construction with practical details that speed up everyday work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.