This item is Discontinued.

Urrea Quick release flare nut wrenches (Set of 7 pieces), inches. 3800A

Quick release flare nut wrenches (Set of 7 pieces), inches. (Discontinued)

  • Mfr # 3800A
  • Zoro # G9721790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800A
Zoro #
G9721790
UPC #
660731694215
Country of Origin
Mexico

Dimensions

Overall Length
12.99 in

Details

Wrench Item
Wrench Set
Includes
Wrench set, 7 pieces
Material
Steel
Application
Heavy duty
Number of Pieces
7

Description

These URREA 3800A Quick release flare nut wrenches are designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. The black finish is oil-based and non-reflective, corrosion resistant. It exceeds ASME B107.100 standard. Comes with 7 pieces in total with quick release system that brings great speed on work by using the switch to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. These URREA 3800A Quick release flare nut wrenches will make your life easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.