Zoro Homepage

Regular triangular file 7"

  • Mfr # UFTR7

  • Zoro # G0334398


product price: $2.99
/ea
Sold in multiples of 12 for $35.88

Key Features

Profile Shape
Triangular
Length
0.397"
Includes
6 file
Application
Industrial duty
Width
9.0635/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFTR7
Zoro #
G0334398
UPC #
660731697438
Country of Origin
India

Dimensions

Length
0.397"
Width
9.0635/64"

Details

Item
Files
Profile Shape
Triangular
Includes
6 file
Application
Industrial duty
Blade Material
Steel
Handle Color
Silver

Description

Designed for internal, acute angle sharpening and for the fine finishing on straight edges. Recommended for fast trimming. Length: 7”. Width: 35/64”. Use: Regular.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.