Zoro Homepage

Reinforced grease control valves 10,000 psi

  • Mfr # 23615

  • Zoro # G9711449


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With
pressure psi
Application
Industrial duty
Material
Steel
Length
4.02
Includes
Grease control valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23615
Zoro #
G9711449
UPC #
660731699548
Country of Origin
India

Dimensions

Length
4.02
Width
10.39

Details

Item
Control valves
For Use With
pressure psi
Application
Industrial duty
Material
Steel
Includes
Grease control valves
Color
Silver
Max. Pressure (PSI)
10,000 psi

Description

For super duty use grease and work maintenance preventive. 360° + two Z rotary connector pivots. Max pressure: 8,000 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.