Shop All Bench Vises
Urrea
Replacement jaw for vise 425N
Mfr # 425NK
Zoro # G9833334
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Carbon steel. Diamond type texture. Fine polished. Made from hardened steel. Serrated machinist jaws provides excellent grip for holding projects. Includes one pair of jaws with mounting screws. Replacement jaws for model: 425N. Distance between holes: 2-1/2”. Screw measurement (A): 1/2”. Screw measurement (B): 3/16". Screws included: 2. Jaws included: 2 (1pair).
- Distance Between Centers (In.) 2-1/2"
Product Information
- Brand Urrea
- MFR # 425NK
- Zoro # G9833334
- UPC # 660731902419
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Details
Description
If you're looking for replacement jaws for your URREA vise, the 425NK is what you need. The jaws are made from carbon steel and have a diamond type texture. It's fine polished, so it has a smooth surface. They are designed to fit the URREA model 425N. The serrated machinist jaws provide excellent grip for holding projects. Each package comes with two pairs of jaws with mounting screws, measuring 2 1/2" apart. When it comes to reliable replacement parts for your bench vise, the URREA 425NK fits the bill perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable, 505mm (TT11C542C2G)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #25 (44495)
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- PALMGREN 5" Standard Duty Combination Vise with Swivel Base (9629745)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- WILTON Tradesman 1745 4-1/2" Vise (28805)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- Urrea Bench Vises