Zoro Homepage

Round bastard files 12"

  • Mfr # UFRB12

  • Zoro # G0334486


product price: $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Length
14.5712"
Includes
1 file
Application
Industrial duty
Width
0.39
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFRB12
Zoro #
G0334486
UPC #
660731692297
Country of Origin
India

Dimensions

Length
14.5712"
Width
0.39
Diameter
7/16"

Details

Item
Files
Profile Shape
round
Cut Type
Bastard
Includes
1 file
Application
Industrial duty
Blade Material
Steel
Handle Color
Silver

Description

The URREA UFRB12 Round bastard files are the high-quality replacement parts you need. They have a circular outline and are slightly gauged. Recommended for adjusting and increasing circular openings or in trimming of concave surfaces. The length is 12”, while the width is 7/16”. These reliable URREA UFRB12 Round bastard files are designed to meet the demands of the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.