Zoro Homepage

Round chainsaw file 8"X3/16"

  • Mfr # UFS8316

  • Zoro # G0334215


product price: $2.59
/ea
Sold in multiples of 12 for $31.08

Key Features

Length
9.848"
Includes
1 file
Application
Industrial duty
Blade Material
Steel
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFS8316
Zoro #
G0334215
UPC #
660731692150
Country of Origin
India

Dimensions

Length
9.848"
Width
0.393/16”."

Details

Item
Files
Profile Shape
round
Includes
1 file
Application
Industrial duty
Blade Material
Steel
Handle Color
Silver

Description

Specially designed for chainsaw teeth. Special teeth configuration provides an outstanding filling action. Length: 8" Width: 3/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.