Zoro Homepage

Round smooth file 12"

  • Mfr # UFRM12

  • Zoro # G0334285


product price: $7.95
/ea

Key Features

Length
14.5712"
Includes
1 file
Application
Industrial duty
Width
0.39
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFRM12
Zoro #
G0334285
UPC #
660731692327
Country of Origin
India

Dimensions

Length
14.5712"
Width
0.39
Diameter
15/32"

Details

Item
Files
Profile Shape
round
Cut Type
Smooth
Includes
1 file
Application
Industrial duty
Blade Material
Steel
Handle Color
Silver

Description

They have the circular cutline, sightly gauged. Recommended for adjusting and increasing circular openings or in trimming of concave surfaces. Length: 12”. Width: 15/32”. File: Smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.