Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE 9-blade feeler gauge set

  • Mfr # 000A

  • Zoro # G0313845


product price: $7.69
/ea
Sold in multiples of 2 for $15.38
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
000A
Zoro #
G0313845
UPC #
660731600001
Country of Origin
United States

Description

The URREA 000A SAE 9-blade feeler gauge set is a must have for any tool box. It's an ideal option for verifying critical gapping in various situations, such as breaker points, spark plug gapping, pistons, piston rings, valve lids in automobiles and industrial machinery. This 9 blade set measures 3 1/16" long x 1/2" width. The sizes included are 0.003", 0.004", 0.005", 0.006", 0.008", 0.010", 0.012", 0.015" and 0.018". The URREA 000A SAE 9-blade feeler gauge set is the perfect addition to your toolbox.