Shop URREA
See all product information
Create Account
SAE Deep Socket, 1/4 Drive, 5/16 Socket, 2 Long, 6 Pt
- Mfr # 4710L
- Zoro # G805999117
product price:Â
$
8.35
/ea
Sold in multiples of 4 for
$33.40
Key Features
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4710L
- Zoro #
- G805999117
- UPC #
- 660731610208
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Deep Socket
- SAE or Metric
- SAE
- Number of Points
- 6
Description
Urrea sae deep socket, 4710l, 1/4" drive, 5/16" socket, 2" long, 6 pt the urrea long hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, allowing the socket to reach the nut. The 6-point design provides greater contact with the nut and/or screw walls thanks to its super drive lobular geometry, featuring a 60 recovery angle. The socket's drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.