Zoro Homepage

Service Box, 7 Drawer, Red, 30 in W x 27 in D x 20 in H

  • Mfr # JSB307

  • Zoro # G9814924


product price: $1,854.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Color
Red
Includes
Service road box
Features
30in 7-drawer super-duty on-site service box 794lb total load capacity
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSB307
Zoro #
G9814924
UPC #
660731900903
Country of Origin
China

Dimensions

Width
30 in
Depth
27 in
Height
20 in

Details

Item
Service Box
Number of Drawers
7
Color
Red
Includes
Service road box
Features
30in 7-drawer super-duty on-site service box 794lb total load capacity
Application
Super duty
Primary Tool Box Color
Red
Primary Tool Box Material
Steel
Load Capacity
66 lb (Drawer)
Max. Working Load
794 lb

Description

The URREA 30 in, 7-drawer industrial top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features plastic supports on the base, avoiding damage on the structure and avoid slipping. Heavy-duty hinges and security bolts help avoid unforeseen closures. Articulated cover to protect drawers. Lock and key that helps keep drawers closed. Tubular frame gives adequate support to the work box without causing destruction. Ideal for storing and organizing tools for transportation in trucks of vans in a secure manner. 11 gauge sheet steel for frame. 16 gauge sheet steel for drawers. 27" x 20" x 30". With 7 drawers: 3 of 7" x 16" x 2-1/2"; 3 of 22" x 16" x 2-1/2"; and 1 of 22" in x 16" in x 6-1/2". 66 lb loading capacity by drawer. Color red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.