Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoulder strap-back support belt with 3 belts XXL

  • Mfr # USF01EX

  • Zoro # G9711990


product price: $15.29
/ea

Key Features

Color
Black
Material
Plastic
Width
12.05
Back Support Size
Double extra large
Includes
Elastic band.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USF01EX
Zoro #
G9711990
UPC #
660731630183
Country of Origin
Mexico

Dimensions

Width
12.05
Back Support Size
Double extra large
Length
7.72

Details

Item
Belt
Color
Black
Material
Plastic
Includes
Elastic band.

Description

An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. 3 belts- elastic reinforced. With high visibility plastic clasp. Size: double extra large. Elastic width: 8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.