Zoro Homepage

Shoulder strap-back support belt with mesh S

  • Mfr # USF03C

  • Zoro # G9740155


product price: $11.65
/ea

Key Features

Color
Black
Material
Plastic
Width
11.18
Back Support Size
Small
Length
2.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USF03C
Zoro #
G9740155
UPC #
660731630244
Country of Origin
Mexico

Dimensions

Width
11.18
Back Support Size
Small
Length
2.52

Details

Item
Belt
Color
Black
Material
Plastic
Includes
Elastic band.

Description

High visibility strap rings. With mesh. An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. Size: small. Elastic width: 8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.