Shop All Sockets
Urrea
Sliding T-handle 1/2" x 9-1/2”
Mfr # 5484
Zoro # G9833623
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 9-1/2"
- Material Steel
- Includes Drive sliding t-handle
- Finish Chrome
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 9-1/2" |
Width | 11.5 |
Socket Depth | 1.61 |
Drive size | 1/2" |
Details
Description
This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 1/2". Total length: 9-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Workhorse XT Adjustable Folding Sawhorse 1400 lb. cap. (PM-3360)
- H & H INDUSTRIAL PRODUCTS 1/4" Schaublin Style W20 Lathe Collet (3903-0908)
- KESON 50 ft Tape Measure, 1/2 in Blade (OTR-1810-50)
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (53YV67)
- URREA L-handle 3/4"X16" (5686)
- URREA L-handle 1"X30" (5886)
- URREA 3/8"drive, 9/16 in, 6 point SAE short socket. (5218H)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- Urrea Sockets & Ratchets