This item is Discontinued.

Urrea Steel Folding cart, 4 Shelves 9982

Steel Folding cart, 4 Shelves (Discontinued)

  • Mfr # 9982
  • Zoro # G9744470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9982
Zoro #
G9744470
UPC #
660731633665
Country of Origin
Germany

Details

Material
Steel
Color
Red
Item
Folding cart
Number of Shelves
4
Features
The URREA 27 in super duty utility cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart has an exclusive design allowing easy storage of cabinet, collapsible to a height of 19 inches. Chromed poles offer better aesthetics and easier sliding of the top trays. Large strong bin for placing tools from the top compartments when collapsing it to put away. The swivel casters features brakes that are applied with the foot. 22 gauge sheet steel for frame. Rubber casters featuring a double ball bearing rolling system, including dust and lint protectors. 27-1/2" x 15-3/4" x 35-7/16".
Includes
4 levels folding cart

Description

The URREA 27 in super duty utility cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart has an exclusive design allowing easy storage of cabinet, collapsible to a height of 19 inches. Chromed poles offer better aesthetics and easier sliding of the top trays. Large strong bin for placing tools from the top compartments when collapsing it to put away. The swivel casters features brakes that are applied with the foot. 22 gauge sheet steel for frame. Rubber casters featuring a double ball bearing rolling system, including dust and lint protectors. 27-1/2" x 15-3/4" x 35-7/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.