Zoro Homepage

Threading Die Set, 2 Npt

  • Mfr # 850-2P

  • Zoro # G9838191


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Die Material
Steel
Overall Width
1.97
Application
Industrial duty
Includes
Die set
Length (In.)
3.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-2P
Zoro #
G9838191
UPC #
660731621884
Country of Origin
Spain

Dimensions

Overall Width
1.97
Length (In.)
3.54

Details

Item
Die set
Die Material
Steel
Application
Industrial duty
Includes
Die set

Description

Made of high quality steel. For use on sets 850, 851, 852 and 862. Size: 2” NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.