Zoro Homepage

Twin hammer 1/2" drive air impact wrench

  • Mfr # UP731

  • Zoro # G0331808


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Includes
Impact wrench with twin hammer system
Width
8.66
Overall Length
8.66
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP731
Zoro #
G0331808
UPC #
660731628104
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Width
8.66
Overall Length
8.66

Details

Item
Wrench
Includes
Impact wrench with twin hammer system
Housing Material
Metal
Max. Torque
400 ft-lb

Description

Twin Hammer mechanism prolongs the tool’s life, even if heavily used. Variable speed trigger and double regulator for a better control. Capacity: 1/2”. Torque: 400 ft-lb. Air consumption: 4 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.