Zoro Homepage

Two-handed grease gun 14 oz industrial

  • Mfr # 2368

  • Zoro # G9751784


product price: $41.59
/ea

Key Features

Max. Operating Pressure
8,000 psi
Application
Industrial duty
For Use With
pressure variable drive handle. Max pressure: 8,000 psi
Width
14.96
Length
5.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2368
Zoro #
G9751784
UPC #
660731660562
Country of Origin
India

Dimensions

Width
14.96
Length
5.51

Details

Item
Grease gun
Max. Operating Pressure
8,000 psi
Application
Industrial duty
For Use With
pressure variable drive handle. Max pressure: 8,000 psi
Includes
Barrel wrench
Capacity
14 oz
Tube Material
Steel
Tube Color
Black

Description

Bleed valve. Use: industrial. Capacity: 14 oz. Supply: 1gr. /ciclo. With grease pump filling, suction filling, variable drive handle. Max pressure: 8,000 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.