Urrea
Welder labor Hammer 12 oz
Mfr # 1410
Zoro # G0279107
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Length 11-1/4"
- Material Fiberglass
- Color Black
- Width 6.69
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Round Spirit Level Cylindrical, Form:A, D1=30, H=15, Sensitivity 30', Brass, Comp:Polyamide (K1155.1301530)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- GREENLEE Storage Box, Green, 32 in W x 19 in D x 14 in H (1332)
- BON TOOL Grout Float, Gum Rubber 4" X 9" X 5/8", Wood Handle (87-340)
- URREA Hammer, machined black head 8Oz (1308PN)
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- WESTWARD Sledge Hammer, 2 lb., 10-5/8, Hickory (20JX60)
- ZORO SELECT Tape/Label Dispenser, 3/4in. (3JXW9)
- WESTWARD Sledge Hammer, 10 lb., 34-3/4, Fiberglass (2DBU1)
- NUPLA Soft Face Sledge, 2 lb., 13-1/2, Fiberglass (6894265)
- WESTWARD Sledge Hammer, 8 lb., 24 In, Rubber/Steel (24Z032)
- Urrea Engineer, Drilling & Blacksmith Hammers