Zoro Homepage

6V 310Ah Deep Cycle Flooded Battery Group 902, 2PK

  • Mfr # US 305 XC2

  • Zoro # G815321205


product price: $803.99
/pk 2, $402.00/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Chemistry
Lead Acid
Width
7.12 in
Height
14.62 in
Length
11.88 in
Voltage
6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US 305 XC2
Zoro #
G815321205
UPC #
-
Country of Origin
United States

Dimensions

Width
7.12 in
Height
14.62 in
Length
11.88 in
BCI Group Size
902, J305

Details

Chemistry
Lead Acid
Voltage
6V
Capacity
310 Ah
Includes
2 batteries
Cell Type
Flooded Lead Acid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.