Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6V 310Ah Deep Cycle Flooded Battery Group 902, 6PK

  • Mfr # US 305 XC2

  • Zoro # G815321113


product price: $2,306.99
/pk 6, $384.50/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Chemistry
Lead Acid
Width
7.12 in
Height
14.62 in
Length
11.88 in
Voltage
6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US 305 XC2
Zoro #
G815321113
UPC #
-
Country of Origin
United States

Dimensions

Width
7.12 in
Height
14.62 in
Length
11.88 in
BCI Group Size
902, J305

Details

Chemistry
Lead Acid
Voltage
6V
Capacity
310 Ah
Cell Type
Flooded Lead Acid
Includes
6 batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.