Shop US BATTERY
See all product information
Create Account
6V 385Ah Deep Cycle Battery, FLA, Large "L" Terminal
- Mfr # 803431
- Zoro # G222920879
original price: $590.99 , new price: $531.99 , 9 percent off
new price:
$
531.99
/ea
Free Shipping & Returns
Key Features
Handle
Rope Handles
Application
Scrubber, Deep Cycle Needs
BCI Group Size
L16
Color
Red
Includes
Hardware, Hexnut with Lock Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803431
- Zoro #
- G222920879
- UPC #
- -
- Country of Origin
- United States
- Handle
- Rope Handles
- Application
- Scrubber, Deep Cycle Needs
- Color
- Red
- Includes
- Hardware, Hexnut with Lock Washer
- Terminal Style
- OFF-SET "S"
- Item
- Battery
- Capacity
- 385 Ah
- Material
- Polypropylene
- Voltage
- 6V
Dimensions
- BCI Group Size
- L16
Description
U.S. Battery FLA batteries utilize the company’s exclusive XC2 formulation and Diamond Plate Technology, allowing them to reach peak capacity in fewer cycles, higher total energy delivery, and an extended battery life. The high charge efficiency design also meets new California Energy Commission regulations for combined charger/battery charge efficiency. And because of U.S. Battery’s unique design and variety of sizes in 6, 8 and 12-volt applications, the FLA batteries offer the most compatibility with the wide range of chargers used in the field. This is why U.S. Battery’s proven manufacturing processes, along with its reliable and dependable service, continues to be the most trusted world-wide brand for more than 90 years.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.