US-2200-XC2 6V 216Ah Deep Cycle Flooded Battery Group GC2, 8PK

  • Mfr # US 2200 XC2

  • Zoro # G215321157


product price:  $1,707.99
/pk 8, $213.50/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Chemistry
Lead Acid
Width
7.13 in
Height
10.88 in
Voltage
6V
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US 2200 XC2
Zoro #
G215321157
UPC #
-
Country of Origin
United States

Dimensions

Width
7.13 in
Height
10.88 in
Length
10.38 in
BCI Group Size
GC2

Details

Chemistry
Lead Acid
Voltage
6V
Capacity
232 Ah
Cell Type
Flooded Lead Acid
Includes
1 battery

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.