
#14 x 1 in, Flange Hex Head External Hex Drive, 10 PK
Mfr # ETHEXSDPACK1
Zoro # G7358979
product price: $3.85
/pk 10, $0.39/eaSold in multiples of 2 for $7.70
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETHEXSDPACK1
Zoro #
G7358979
UPC #
840086919724
Country of Origin
China
Dimensions
Screw Size
#14
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Item
Self-Drilling Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.