
3" x 20' Red Winch Strap with Chain Extension
Mfr # 320CE-R
Zoro # G7362978
product price: $32.89
/eaSold in multiples of 5 for $164.45
Key Features
Color
Red
Length
20 ft
Width
3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320CE-R
Zoro #
G7362978
UPC #
840086935700
Country of Origin
Multiple
Dimensions
Length
20 ft
Width
3 in
Details
Item
Winch Strap
Color
Red
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.