Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 27' Green Ratchet Strap w/ Wire Hooks

  • Mfr # 7527WH-GRN

  • Zoro # G7363924


product price: $67.89
/ea

Key Features

Width
3 in
Bungee End Type
Wire Hook / Double J-Hook
Color
Green
Working Load Limit
5400 lb
Assembly Strength
16,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7527WH-GRN
Zoro #
G7363924
UPC #
840086918390
Country of Origin
Multiple

Dimensions

Width
3 in
Lever Length
1 ft
Sling Length
27 ft

Details

Bungee End Type
Wire Hook / Double J-Hook
Color
Green
Working Load Limit
5400 lb
Assembly Strength
16,200 lb
Handle Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.