Zoro Homepage

3/4" x 20', Adjustable SingleLeg Chain Sling w/ Sling Hook-Grade100

  • Mfr # 34G100SOSA-20

  • Zoro # G7345548


product price: $1,370.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
1
Sling Length
20 ft
Grade
100
Chain Size
3/4 in
Features
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34G100SOSA-20
Zoro #
G7345548
UPC #
840086925305
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
3/4 in

Details

Number of Sling Legs
1
Grade
100
Item
Chain Sling
Features
Adjustable
Material
Alloy Steel
Attachment Type
Clevis Sling Hook
Working Load Limit
35,300 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.