Zoro Homepage

4" x 27' Blue Ratchet Strap w/ Chain Extensions

  • Mfr # 8527CE-BLU

  • Zoro # G7358866


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Width
4 in
Bungee End Type
Chain Extension
Color
Blue
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8527CE-BLU
Zoro #
G7358866
UPC #
840086918666
Country of Origin
Multiple

Dimensions

Width
4 in
Lever Length
2.5 ft
Sling Length
27 ft

Details

Bungee End Type
Chain Extension
Color
Blue
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
Breaking Strength
20,000 lb
Handle Type
Standard Long, Wide Handle
Assembly Strength
16,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.